Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Strontium Titanium Oxide Substrate, 10 x 10 x 0.5mm, Polished One Side, 111 Orientation, Alfa Aesar™
Click to view available options
Quantity:
1 ea.
5 ea.
Specifications
Solubility Information | Insoluble in water and most solvents. |
Physical Form | Substrate |
Odor | Odorless |
Color | White |
Quantity | 1 ea. |
Chemical Name or Material | Strontium Titanium Oxide Substrate, Polished One Side |
Safety and Handling
EINECSNumber : 235-044-1
TSCA : Yes
Recommended Storage : Ambient temperatures