Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Digital Stirring Hot Plates
Click to view available options
Plug Type:
EU
US
Top Plate Material:
Aluminum
Ceramic
Color:
Black
Blue
White
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various interface, plate surface, and body color configurations
Specifications
Specifications
| Top Plate Material | Aluminum |
| Voltage | 230 V |
| Size | 6 x 6 in. |
| Temperature (Metric) | 325°C |
| Type | Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 15 L |
| Plug Type | EU |
| No. of Positions | 1 |
| Max. Container Size | 15 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction