Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Magnetic Analog Stirrers
Custom designed stirrers provide precision stirring up to 1400 rpm
Supplier: Cole-Parmer™ 0480554
Description
- Capable of mixing large volumes, up to 15 L
- Three color choices: blue, white, and black
Specifications
50 to 1250 rpm | |
15 L | |
6 in. | |
50/60 Hz | |
Stirrer |
Ceramic | |
120/230 V | |
6 in. | |
Black |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction