Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Magnetic Analog Stirrers
Custom designed stirrers provide precision stirring up to 1400 rpm
Specifications
Capacity | 15 L |
---|---|
Voltage | 120/230 V |
Top Plate Length (English) | 6 in. |
Top Plate Width (English) | 6 in. |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Speed | Top Plate Material | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Speed | Top Plate Material | Color | Price | Quantity & Availability | |||
11-475-010
|
Cole-Parmer™
0480549 |
50 to 1400 rpm | Stainless Steel | Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
11-475-012
|
Cole-Parmer™
0480551 |
50 to 1400 rpm | Stainless Steel | Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
11-475-015
|
Cole-Parmer™
0480554 |
50 to 1250 rpm | Ceramic | Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Capable of mixing large volumes, up to 15 L
- Three color choices: blue, white, and black
Specifications
15 L | |
6 in. | |
50/60 Hz |
120/230 V | |
6 in. | |
Stirrer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title