Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Student Project Tanks



Student Project Tanks constructed of clear polycarbonate are designed to not crack or break.
Specifications
Material | Polycarbonate |
---|---|
Type | Aquarium/Terrarium Ventilated Cover |
For Use With (Application) | Education |
Quantity | 1/Ea. |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S30678
![]() ![]() |
Dynalon™
4264540006 |
3.79 L | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
S30765
![]() ![]() |
Dynalon™
4264540008 |
11.35 L | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Molded of a shatter-resistant polycarbonate material that resists scratches, dents, and clouding-up
- For long term classroom use
- Tanks and lids also naturally resist many acids and oils to maintain a clear student view
- Easy to clean and maintain
- Can withstand the abuse of daily classroom use
- Includes: 1 PC clear tank 1 PC clear lid, 1 PC clear drain shelf, 2 solid polyamide plugs, 2 vented polyamide plugs, 2 clear plastic/SS clamps
- Pop-out plugs are supplied both as solid and vented allowing versatility in use
- Included clamps will secure down the lid
- Tank accessory pack includes 2 of each plug and 2 plastic clips
Specifications
Polycarbonate | |
Aquarium/Terrarium Ventilated Cover | |
Education | |
1/Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title