Learn More


Sulfuric Acid (Certified ACS Plus), Fisher Chemical™
Specifications
pH | 0.3 |
Color | Colorless to Brown |
Melting Point | 10°C |
Boiling Point | 290°C |
Density | 1.84g/cm³ |
Heavy Metals (as Pb) | 0.8ppm max. |
Identification | Pass Test |
Packaging | PPQ Resin Bottle |
Residue after Ignition | 3ppm max. |
Vapor Pressure | <0.001 mmHg at 20°C |
Show More |
Safety and Handling


DANGER!
Emergency Overview
Causes severe burns by all exposure routes. Reacts violently with water. Contact with combustible material may cause fire. Exposure to strong inorganic mists containing sulfuric acid may cause cancer by inhalation. Hygroscopic. Use personal protective equipment. Do not allow contact with water. Keep away from clothing and other combustible materials. Use only under a chemical fume hood. Wash off immediately with plenty of water for at least 15 minutes. Immediate medical attention is required. Rinse immediately with plenty of water, also under the eyelids, for at least 15 minutes. Rinse immediately with plenty of water, also under the eyelids, for at least 15 minutes. Immediate medical attention is required.
NFPA
Health:3
Flammability:0
Instability:2