Thermo Scientific™ SUN-SRi™ 20mm Crimp-Top and 18mm Screw-Top Headspace Vials: Round Bottom Available on GSA/VA Contract for Federal Government customers only.

Designed with a round bottom that is more easily handled by robotic arms

Manufacturer: Thermo Scientific™ 502 046

 View more versions of this product

Catalog No. 14-823-530

  Check Availability
Add to Cart

    Specifications

    Material Glass
    Color Clear
    Closure Type Crimp
    Height (Metric) 45mm
    Quantity 125 Pack
    Type Headspace Vial
    Diameter (Metric) Outside 22mm
    Vial Closure Size 20mm
    Height (English) 1.77 in.
    Shape Round
    Capacity (Metric) 10.0mL
    Vial Volume (Metric) 10mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit