Thermo Scientific™ SUN-SRi™ 20mm Septa Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Thermo Scientific™ 502 156

 View more versions of this product

Catalog No. 14-823-423

  Check Availability
Add to Cart

    Specifications

    Thickness (Metric) 1.01mm
    Diameter (Metric) Outside 2cm
    Color White, Blue
    Material Silicone/PTFE
    Type Septa
    Size 1.01mm
    Temperature Range (English) -40° to 248°F
    Temperature Range (Metric) -40° to 120°C
    Diameter (English) Outside 0.8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit