Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 × 32mm Vials
Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials
Manufacturer: Thermo Scientific™ 500 124
Description
8-425 Polypropylene Microsampling Vials
- For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
- Highly resistant to chemical attack
Require the use of 8-425 closures and 8mm septa
Specifications
0.196 in. | |
Natural | |
Polypropylene | |
1.25 in. | |
Screw Cap | |
100 Pack |
5 mm | |
12 mm | |
500 μL | |
<8 μL | |
32 mm | |
8-425 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title