Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Dry Vials™
Nitrogen-purged vials used for low-level water determination in the tobacco industry
Supplier: Thermo Scientific™ 200 117
Description
- Standard-opening, 1.5mL, 12 × 32mm vials for use in FTC regulation Volume 32 #147 and Health Canada Official Method T-115 to determine the amount of tar, nicotine, and carbon monoxide in tobacco smoke
- Nitrogen purged to provide true total particulate matter readings free of contaminating water/water vapor from vial surfaces
- Includes aluminum seal closures with PTFE/rubber septa
- Available in Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass
Specifications
Clear | |
Borosilicate Glass | |
Low-level water determination by the tobacco industry | |
Aluminum | |
Pre-crimped | |
1000 Pack |
12 mm | |
1.5 mL | |
1.25 in. | |
Standard | |
32 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title