Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific SUN-SRi Filter Tips
Economical dissolution filters
$504.00 - $519.00
Specifications
Type | Dissolution Filter Tip |
---|---|
For Use With | 1/8 in. Cannula or Sample Probe |
Material | Polyethylene |
Packaging Quantity | 1000/Cs. |
Catalog Number | Mfr. No. | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Overall Length (Metric) | Price | Quantity & Availability | |||||
14-823-500
|
Thermo Scientific
204 004 |
10 µm |
Case of 1000 for $504.00
|
|
14-823-235
|
Thermo Scientific
204 002 |
45 µm |
Case of 1000 for $519.00
|
|
Description
- Polyethylene with a limited porous area
- Fit securely on the end of a 1/8 in. cannula or sample probe
Specifications
Dissolution Filter Tip | |
1/8 in. Cannula or Sample Probe | |
Polyethylene | |
1000/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title