Thermo Scientific™ SUN-SRi™ Glass Microsampling Vials Available on GSA/VA Contract for Federal Government customers only.

Good for use when working with small samples or samples that must be evaporated/reconstituted without using multiple vials

Manufacturer: Thermo Scientific™ 200 032

 View all options for this product

Catalog No. 14-823-133

  Check Availability
Add to Cart


    Color Clear
    Material Silica Glass
    Diameter (Metric) Outside 12mm
    Capacity (Metric) 100μL
    For Use With (Application) Ideal when sample evaporation and reconstitution may be necessary without transferring samples
    Diameter (English) Outside 0.47 in.
    Capacity (English) 0.003 oz.
    Closure Type Crimp
    Height (English) 1.25 in.
    Quantity 12 Pack
    Height (Metric) 32mm
    Volume (Metric) 100μL
    Volume (English) 0.003 oz.
    Capacity 0.003 oz., 100μL

    • 12 x 32mm format
    • Comprised of Type 1, Clear, Class A or Amber, Class B borosilicate glass
    • Most vials are compatible with 11mm aluminum seal closures and 11mm snap closures

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit