Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Luer-Slip Syringes
Thermo Scientific Luer Syringes offer easy, accurate and reproducible injections for a variety of volumes.
Specifications
Product Type | Luer-slip Syringe |
---|---|
Disposable | Yes |
Connection Type | Leur Slip |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Sterility | Price | Quantity & Availability | |||
22-314385
|
Thermo Scientific™
400 012 |
10 mL | 0.5 mL | Non-sterile |
Case of 1000 for $850.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-823-259
|
Thermo Scientific™
400 020 |
50 mL | 2 mL | Non-sterile | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
22-314386
|
Thermo Scientific™
400 016 |
20 mL | 1 mL | Non-sterile | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Specifications
Luer-slip Syringe | |
Yes | |
Leur Slip | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title