Thermo Scientific™ SUN-SRi™ StepVial System™ Kits

StepVial w/standard graduated I-D™ patch and your choice of preassembled seals with septa

Manufacturer: Thermo Scientific™ 501 326

 View more versions of this product

Catalog No. 14-823-382

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Type Snap/Crimp
    Quantity 100 Pack
    Marking Spot Yes
    Capacity (Metric) 2.0mL
    Material Clear I-D Borosilicate Glass
    Color Orange
    Height (Metric) 32mm
    Diameter (Metric) Outside 12mm
    Height (English) 1.25 in.
    Vial Volume (Metric) 2mL
    Type Seal w/PTFE/Silicone/PTFE

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit