Thermo Scientific™ SUN-SRi™ StepVial System™ Kits Available on GSA/VA Contract for Federal Government customers only.

StepVial w/standard graduated I-D™ patch and your choice of preassembled seals with septa

Manufacturer: Thermo Scientific™ 501 327

 View more versions of this product

Catalog No. 14-823-383

  Check Availability
Add to Cart

    Specifications

    Material Clear I-D Borosilicate Glass
    Color Orange
    Closure Type Snap/Crimp
    Height (Metric) 32mm
    Quantity 100 Pack
    Type Seal w/PTFE/Red Rubber
    Diameter (Metric) Outside 12mm
    Height (English) 1.25 in.
    Marking Spot Yes
    Capacity (Metric) 2.0mL
    Vial Volume (Metric) 2mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit