Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Titan 30mm Syringe Filters: PROMO

Banded polypropylene housing ensures lab safety preventing the housing from bursting

Specifications

Diameter (Metric) 30mm
Type Syringe Filter
View More Specs

Products 1
Catalog Number Mfr. No. Material Pore Size Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Material Pore Size Quantity Price Quantity & Availability  
14823303PM View Documents Thermo Scientific™
45025NNPROMO
Nylon (NYL) 5μm 100/Pk. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Color-coded housing allows for easy identification of membrane
  • Most 30mm filters have a 1 micron glass pre-filter
  • For sample volumes of 2mL to 100mL
  • Retention volume <115µL
  • Maximum operating temperature: 100°C autoclave at 125°C for 15 min.
  • Maximum operating pressure approximately 100 psi

Specifications

Specifications

30mm
Syringe Filter
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit