Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Thermo Scientific SUN-SRi Unassembled 12 x 32mm Glass Vial Kits
Excellent alternative to ordering separate components
$34.75
Specifications
Volume (Metric) | 1.5 mL |
---|---|
Diameter (English) Outer | 0.47 in. |
Diameter (Metric) Outer | 12 mm |
Closure Type | Crimp Cap |
Height (English) | 1.25 in. |
Includes:
- 1.5mL, 12 x 32mm clear glass crimp-top vials
- Aluminum seals with choice of PTFE/red rubber or PTFE/silicone septa; preassembled to save time during sample preparation and minimize contamination
- Conveniently packaged in benchtop storage units
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
14-823-132
|
Thermo Scientific
200 016 |
Glass |
Pack of 100 for $34.75
|
N/A |
14-823-131
|
Thermo Scientific
200 004 |
Glass |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Specifications
1.5 mL | |
12 mm | |
1.25 in. | |
Aluminum |
0.47 in. | |
Crimp Cap | |
32 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title