Thermo Scientific™ SUN-SRi™ Unassembled 12 x 32mm Glass Vial Kits Available on GSA/VA Contract for Federal Government customers only.

Excellent alternative to ordering separate components

Manufacturer: Thermo Scientific™ 200 016

 View more versions of this product

Catalog No. 14-823-132

  Check Availability
Add to Cart

    Specifications

    Material Clear glass and aluminum seals with PTFE/Silicone Septa
    Closure Type Crimp
    Diameter (English) Outside 0.47 in.
    Diameter (Metric) Outside 12mm
    Material Closure Aluminum
    Vial Volume (Metric) 1.5mL
    Capacity (Metric) 1.5mL
    Height (English) 1.25 in.
    Height (Metric) 32mm
    Color Clear
    Type Vial

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit