Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Wide Opening Crimp Top Vials
40% larger opening than standard aluminum seal vials
Supplier: Thermo Scientific™ 500 300
Description
- Manufactured of Clear, Type 1 Class A or Amber, Type 1 Class B, borosilicate glass
- Standard graduated write-on patch for easy filling and identification
- Standard 12-32mm profile is compatible with 11mm aluminum seal closures
Specifications
Clear | |
Borosilicate Glass | |
Provide a consistently leak resistant seal for even the most volatile samples | |
Wide | |
Flat | |
32 mm | |
Yes |
12 mm | |
1.5 mL | |
1.25 in. | |
<170 μL | |
Crimp Cap | |
100 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction