Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, 63 in., Metroseal Gray Epoxy PROMO

Catalog No. 13460403PM
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 42 in.
18 x 48 in.
18 x 60 in.
21 x 24 in.
21 x 36 in.
24 x 24 in.
24 x 30 in.
24 x 48 in.
24 x 60 in.
24 x 72 in.

Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.

  • Warm gray look that blends with most environments
  • Superior rust protection than chrome wire shelving
  • Built-in Microban antimicrobial product protection
  • 12-year corrosion resistance warranty

Specifications

Product Type Starter Unit
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Dimensions (L x W) 21 x 36 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 63 in.
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 4
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Weight (English) 56.7 lb.
Weight (Metric) 25.7 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.