Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta Direct Wall Mount Double Shelf Bracket
Use the Metro Super Erecta Direct Wall Mount Double Shelf Bracket to expand your wall shelving unit.
$124.00 - $131.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
For Use With (Equipment) | Super Erecta Shelving |
Height (English) | 7.375 in. |
Height (Metric) | 187.325 mm |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
13-460-282
|
Metro™
2WD14K4 |
14 in. |
Each for $124.00
|
|
|||||
13-460-283
|
Metro™
2WD24K4 |
24 in. |
Each for $131.00
|
|
|||||
13-460-284
|
Metro™
2WD18K4 |
18 in. |
Each for $124.00
|
|
|||||
Description
- Double Shelf Brackets are used to create runs of multiple shelves.
- A single shelf support (sold separately) is required at the end of each run.
- Shelf support brackets can support 14 in., 18 in., and 24 in. wide shelves.
Specifications
Not Autoclavable | |
Super Erecta Shelving | |
187.325 mm | |
113 kg | |
2.25 in. | |
Direct Wall Mount Double Shelf Bracket | |
Epoxy-coated Steel |
All Laboratory and Clean Room Non-Autoclavable Applications | |
7.375 in. | |
250 lb. | |
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
57.15 mm | |
Gray |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title