Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Post-Type Wall Mount Single Shelf Support

Create a customized wall shelving solution with Super Erecta Post-Type Wall Mount Single Shelf Supports.

Manufacturer:  Metro™ 1WS24K4

 View more versions of this product

Catalog No. 13-460-332


Add to cart

Description

Description

  • Requires Super Erecta Wall Mount Shelving Post and Wire Shelves (both sold separately).
  • Each shelf needs two supports.
  • Supports can be used on 14 in., 18 in., or 24 in. wide shelves.
Specifications

Specifications

Not Autoclavable
Super Erecta Shelving
7.375 in.
24 in.
Epoxy-coated Steel
3 lb.
1.3 kg
250 lb.
113 kg
Gray
All Laboratory and Clean Room Non-Autoclavable Applications
187.325 mm
676.275 mm
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
1.5 in.
38.1 mm
Post-Type Wall Mount Single Shelf Support
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit