Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta Post-Type Wall Mount Single Shelf Support
Create a customized wall shelving solution with Super Erecta Post-Type Wall Mount Single Shelf Supports.
Supplier: Metro™ 1WS18K4
Description
- Requires Super Erecta Wall Mount Shelving Post and Wire Shelves (both sold separately).
- Each shelf needs two supports.
- Supports can be used on 14 in., 18 in., or 24 in. wide shelves.
Specifications
Post-Type Wall Mount Single Shelf Support | |
7.375 in. | |
18 in. | |
187.325 mm | |
250 lb. | |
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
113 kg | |
2 lb. | |
Epoxy-coated Steel |
All Laboratory and Clean Room Non-Autoclavable Applications | |
Not Autoclavable | |
Gray | |
Super Erecta Shelving | |
1.5 in. | |
0.9 kg | |
523.875 mm | |
38.1 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction