Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Post-Type Wall Mount Single Shelf Support

Create a customized wall shelving solution with Super Erecta Post-Type Wall Mount Single Shelf Supports.

$64.30 - $70.70

Specifications

Autoclavable Not Autoclavable
Load Bearing Capacity (English) 250 lb.
Color Gray
Material Epoxy-coated Steel
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
View More Specs

Products 3
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
13-460-331
View Documents
Metro™
1WS14K4
14 in.
Each for $64.30
Add to cart
 
13-460-332
View Documents
Metro™
1WS24K4
24 in.
Each for $70.70
Add to cart
 
13-460-333
View Documents
Metro™
1WS18K4
18 in.
Each for $65.40
Add to cart
 
Description

Description

  • Requires Super Erecta Wall Mount Shelving Post and Wire Shelves (both sold separately).
  • Each shelf needs two supports.
  • Supports can be used on 14 in., 18 in., or 24 in. wide shelves.
Specifications

Specifications

Not Autoclavable
Gray
All Laboratory and Clean Room Non-Autoclavable Applications
7.375 in.
250 lb.
Epoxy-coated Steel
Super Erecta Shelving
1.5 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit