Thermo Scientific™ Super-Nuova™ Digital Hotplates

Ensure accurate and stable temperature setpoints with microprocessor-controlled Thermo Scientific™ Super-Nuova™ Digital Hotplates, which feature electronic feedback.

Manufacturer: Thermo Scientific™ HP133425Q

 View more versions of this product

Catalog No. 11-675-918Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type Hotplates
    Temperature Range (Metric) 1° to 370°C
    Height (Metric) 9.7cm
    Length (Metric) 33cm
    Width (Metric) 20.8cm
    Wattage 660w
    Hertz 50/60Hz
    Amperage 5.5A
    Item Description 4L, Aluminum, 7.25 in, 1 deg. to 300 deg.C, 120V/60Hz
    Certifications/Compliance cCSAus
    Electrical Requirements 120V 50/60Hz
    Max. Sample Load 4L
    Voltage 120V
    Top Plate Material Aluminium
    Surface Area (English) Heating 7.25 x 7.25 in.
    Surface Area (Metric) Heating 18.4 x 18.4cm

    .Ensure accurate and stable temperature setpoints with microprocessor-controlled Thermo Scientific™ Super-Nuova™ Digital Hotplates, which feature electronic feedback. These digital hotplates are available in two sizes, feature a unique HOT TOP alert for ultimate protection, and include sophisticated programmable controls.

    Operating Features

    • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjusts to setpoint
    • Single control knob controls heat; lock feature prevents accidental changes
    • Digital temperature display
    • Temperature adjusts in 1° increments
    • Four user-defined temperature memory keys recall settings
    • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
    • Can be used in 0° to 27°C, 80% relative humidity, noncondensing environment
    • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature

    Safety Features

    • Cast-aluminum base diverts spills from internal electronics
    • HOT TOP warning system helps prevent accidental burns
    • Low-profile design and stable, rugged base prevent tipping and spillage
    • Walk-away timer allows safe, automatic, unattended operation
    • User-adjustable overtemperature protection prevents overheating, short-circuiting and internal damage in case of sample overflow

    Ceramic Top Models

    • Clean easily and resist alkalis and acids
    • Seamless, reflective white surface aids sample visibility
    • Heat to higher temperatures than aluminum tops

    Aluminum Top Models

    • Rugged and chip-resistant for superior durability
    • Allow uniform heat distribution across surface

    Includes

    • Detachable line cord and plug
    • 6 in. Type K probe

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit