Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Super-Nuova™ Digital Hotplates

Ensure accurate and stable temperature setpoints with microprocessor-controlled Thermo Scientific? Super-Nuova? Digital Hotplates, which feature electronic feedback.

Manufacturer:  Thermo Scientific™ HP131725Q

 View more versions of this product

Catalog No. 11-675-916Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

.Ensure accurate and stable temperature setpoints with microprocessor-controlled Thermo Scientific™ Super-Nuova™ Digital Hotplates, which feature electronic feedback. These digital hotplates are available in two sizes, feature a unique HOT TOP alert for ultimate protection, and include sophisticated programmable controls.

Operating Features

  • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjusts to setpoint
  • Single control knob controls heat; lock feature prevents accidental changes
  • Digital temperature display
  • Temperature adjusts in 1° increments
  • Four user-defined temperature memory keys recall settings
  • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
  • Can be used in 0° to 27°C, 80% relative humidity, noncondensing environment
  • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature

Safety Features

  • Cast-aluminum base diverts spills from internal electronics
  • HOT TOP warning system helps prevent accidental burns
  • Low-profile design and stable, rugged base prevent tipping and spillage
  • Walk-away timer allows safe, automatic, unattended operation
  • User-adjustable overtemperature protection prevents overheating, short-circuiting and internal damage in case of sample overflow

Ceramic Top Models

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility
  • Heat to higher temperatures than aluminum tops

Aluminum Top Models

  • Rugged and chip-resistant for superior durability
  • Allow uniform heat distribution across surface

Includes

  • Detachable line cord and plug
  • 6 in. Type K probe
Description & Specifications

Specifications

1° to 370°C
120V
7.25 x 7.25 in.
9.7cm
20.8cm
50/60Hz
4L, Ceramic, 7.25 in, 1 deg. to 370 deg.C, 120V/60Hz
120V 50/60Hz
4L
Ceramic
18.4 x 18.4cm
33cm
660w
5.5A
cCSAus
Hotplates
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit