Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirrers

Obtain unmatched performance, safety and control with Thermo Scientific? Super-Nuova? Single-Position Digital Stirrers.

Manufacturer:  Thermo Scientific™ S133935Q

 View more versions of this product

Catalog No. 09-050-288Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Obtain unmatched performance, safety and control with Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirrers, which deliver easy operation and sophisticated controls for maximum safety. Thermo Scientific™ StirTrac™ technology offers improved coupling and stronger magnetic control. Ceramic-top general-purpose stirrers with four-function memory are ideal for labs with multiple users.

Operating Features

  • Microprocessor control ensures accurate and stable setpoints for stirring speed
  • Single control knob controls speed; lock feature prevents accidental changes
  • Digital rpm display
  • Seamless, reflective white ceramic surface aids sample visibility
  • Stirring adjustable in units of 1rpm
  • RS-232 port outputs time count, stir speed (setpoint) directly to PC

Safety Features

  • Rugged low-profile cast-aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off stirring after 1, 2, 4, 8, or 12 hrs.

Includes:

  • Detachable line cord and plug
Description & Specifications

Specifications

6L
10.2cm
41.1cm
28.7cm
1
Ceramic
10.25 sq. in.
60Hz
120V 60Hz
Stirrers
4 in.
16.2 in.
11.3 in.
50 to 1,200rpm
120V
Single-Position Stirrer; 10.25 x 10.25 in. top plate, 120V 60Hz
26cm²
cCSAus
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2cm)
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit