Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirrers

Obtain unmatched performance, safety and control with Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirrers.

Manufacturer: Thermo Scientific™ S133325Q

 View more versions of this product

Catalog No. 11-675-924Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type Stirrers
    Speed 50 to 1,200rpm
    Height (English) 3.8 in.
    Length (Metric) 33cm
    Width (English) 8.2 in.
    Width (Metric) 20.8cm
    Description Single-Position Stirrer; 7 x 7 in. top plate, 120V 60Hz
    Heating Surface Area (English) 7.25 sq. in.
    Heating Surface Area (Metric) 18.4cm²
    Hertz 60Hz
    Item Description 7 x 7 in. top plate, 120V 60Hz
    Stirring Positions 1
    Certifications/Compliance cCSAus
    Capacity 4L
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
    Voltage 120V
    Material Ceramic
    Height (Metric) 9.7cm
    Length (English) 13 in.

    Obtain unmatched performance, safety and control with Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirrers, which deliver easy operation and sophisticated controls for maximum safety. Thermo Scientific™ StirTrac™ technology offers improved coupling and stronger magnetic control. Ceramic-top general-purpose stirrers with four-function memory are ideal for labs with multiple users.

    Operating Features

    • Microprocessor control ensures accurate and stable setpoints for stirring speed
    • Single control knob controls speed; lock feature prevents accidental changes
    • Digital rpm display
    • Seamless, reflective white ceramic surface aids sample visibility
    • Stirring adjustable in units of 1rpm
    • RS-232 port outputs time count, stir speed (setpoint) directly to PC

    Safety Features

    • Rugged low-profile cast-aluminum body provides stability and durability
    • Unit design protects internal components from accidental spills
    • Walk-away timer shuts off stirring after 1, 2, 4, 8, or 12 hrs.

    Includes:

    • Detachable line cord and plug

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit