Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates.

Manufacturer: Thermo Scientific™ SP133525Q

 View more versions of this product

Catalog No. 11-675-926Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type Hotplates
    Speed 50 to 1,200rpm
    Temperature Range (Metric) 1° to 370°C
    Amperage 5.6A
    Hertz 50/60Hz
    Wattage 670w
    Length (English) 13 in.
    Capacity (Metric) 4L
    Width (Metric) 20.8cm
    Item Description 4L, Max Temp. 300C; 120V
    Electrical Requirements 120V 50/60Hz
    Stirring Positions 1
    Surface Area (English) Heating 7.25 sq. in.
    Surface Area (Metric) Heating 18.4cm²
    Top Plate Material Aluminum
    Height (English) 3.9 in.
    Height (Metric) 9.7cm
    Length (Metric) 33cm
    Width (English) 8.2 in.
    Certifications/Compliance cCSAus
    Description Digital Stirring; 2L, 7-1/2 x 7-1/2 in. Aluminum Top
    Dimensions (L x W x H) 13 x 8.2 x 3.9 in. (33 x 20.8 x 9.7cm)
    Voltage 120V

    Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates. Offered in two sizes, with either ceramic or aluminum tops.

    Operating Features

    • Microprocessor control ensures accurate and stable setpoints for temperature (and stirring speed for stirring models only)
    • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
    • Single control knob controls heat and speed (based on model); lock feature prevents accidental changes
    • Separate digital displays for temperature and rpm
    • Powerful motor and magnetic system prevents magnetic decoupling
    • Temperature adjusts in 1° increments
    • Four user-defined temperature/speed memory keys recall settings
    • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
    • Can be used in 0 to 27°C, 80% relative humidity, noncondensing environment
    • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed

    Safety Features

    • Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
    • Adjustable overtemperature protection circuit limits top plate temperature
    • Rugged low-profile cast aluminum body provides stability and durability
    • Unit design protects internal components from accidental spills
    • Walk-away timer shuts off heating, stirring or both after preset user-defined interval

    Ceramic Top Models

    • Clean easily and resist alkalis and acids
    • Seamless, reflective white surface aids sample visibility
    • Heat to higher temperatures than aluminum tops

    Aluminum Top Models

    • Rugged and chip-resistant for superior durability
    • Allow uniform heat distribution across surface

    Includes

    • Detachable line cord and plug
    • 6 in. Type K probe
    • Stirring models also include stir bar

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit