Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates.

Manufacturer:  Thermo Scientific™ SP131825Q

 View more versions of this product

Catalog No. 11-675-917Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates. Offered in two sizes, with either ceramic or aluminum tops.

Operating Features

  • Microprocessor control ensures accurate and stable setpoints for temperature (and stirring speed for stirring models only)
  • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
  • Single control knob controls heat and speed (based on model); lock feature prevents accidental changes
  • Separate digital displays for temperature and rpm
  • Powerful motor and magnetic system prevents magnetic decoupling
  • Temperature adjusts in 1° increments
  • Four user-defined temperature/speed memory keys recall settings
  • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
  • Can be used in 0 to 27°C, 80% relative humidity, noncondensing environment
  • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed

Safety Features

  • Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
  • Adjustable overtemperature protection circuit limits top plate temperature
  • Rugged low-profile cast aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off heating, stirring or both after preset user-defined interval

Ceramic Top Models

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility
  • Heat to higher temperatures than aluminum tops

Aluminum Top Models

  • Rugged and chip-resistant for superior durability
  • Allow uniform heat distribution across surface

Includes

  • Detachable line cord and plug
  • 6 in. Type K probe
  • Stirring models also include stir bar
Description & Specifications

Specifications

4L
1° to 370°C
7.25 sq. in.
Ceramic
5.6A
670w
9.7cm
33cm
20.8cm
Digital Stirring, 2L Max. flask size; 7-1/4 x 7-1/4 Ceramic Top
13 x 8.2 x 3.9 in. (33 x 20.8 x 9.7cm)
Hotplates
50 to 1,200rpm
1
18.4cm²
120V
50/60Hz
3.9 in.
13 in.
8.2 in.
cCSAus
4L, Max Temp. 370C; 120V
120V 50/60Hz
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit