Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Action™ Aramid Fiber String Knit Cut-Resistant Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 7-gauge
- Leather palms wrap around sides of fingers
- Leather thumb
- Durable tri-tan leather offers greater protection, longer wear
- Shell made of aramid fiber for cut and slash resistance
- Flame-resistance qualities
- Palms attached to knit shell using sewing thread made with Kevlar™ aramid fiber for added seam integrity
Specifications
Color | Yellow, Gray |
Cut Resistance Rating | ANSI A2 |
Material | Aramid Fiber, Split Leather |
Product Type | Cut-resistant Gloves |
Size | X-Small |
For Use With (Application) | sheet Metal, Metal stamping, Glass handling |
Glove Cuff Style | Knit |
Model | SKLP/XS |
Puncture Rating | ANSI/ISEA 105-16 Level 5 |
Series | Action™ |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction