Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Contender™ Aramid Cut-Resistant Sleeves
Click to view available options
Length (English):
18 in.
22 in.
Length (Metric):
45.7 cm
55.8 cm
Size:
Small
Medium
Large
X-Large
Includes:
Elastic biceps
Thumb hole
Specifications
Specifications
| Construction | Aramid™ Encased, Silica infused Fiber outer layer with Coolmax™ Inner layer |
| Size | X-Large |
| Material | Aramid Fiber |
| Cuff Style | Knit |
| For Use With (Application) | Metal handling, automotive, Metal fabrication, welding |
| Includes | Thumb hole |
| Length (English) | 22 in. |
| Length (Metric) | 55.8 cm |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction