Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ CoolGrip™ Aramid Fiber/Carbon Fiber Reinforced Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
- Aramid Fiber blend is impervious to flame, heat
- Glove-within-a-glove design traps air for protection against thermal contact
- 100% wool knit terry liner provides additional insulation
- Heat protection from temperatures up to 320°C (608°F)
- ANSI Level 5 Conductive Heat per ASTM F1060-08
- Crafted with latex-free materials to limit the risk of allergic reactions
Specifications
Certifications/Compliance | ASTM 1790-05 |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Latex Free | Yes |
Material | Aramid Fiber, Carbon Fiber |
Size | X-Large |
Temperature (English) Max. | 608°F |
Temperature (Metric) Max | 320°C |
For Use With (Application) | Automotive Assembly, and Steel Mills |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction