Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Endura™ Premium Cut-Resistant Fitter Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Blended para-aramid liner for 360° cut protection
- Heavy-duty premium split-leather is ideal for tough jobs
- ANSI level 5 puncture resistance
- Sewn with strong, heat-resistant para-aramid thread for seam integrity
- Gunn-cut pattern moves seams away from between fingers and toward the back for less rubbing
- Backs feature leather knuckle straps and elasticized wrists for a snug fit
- Palms feature 1.4 mm. premium side-split leather
Specifications
Color | Gray, Tan |
Cut Resistance Rating | ANSI A5 |
Material | Leather |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Metal fabrication, glass handling, maintenance, automotive, construction, stamping, mining, forestry, steel foundries |
Liner Material | Aramid Fiber |
Model | 69BSKFFL/S |
Puncture Rating | ANSI/ISEA 105-16 Level 5 |
Series | Endura™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction