Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Polyurethane Coating
Click to view available options
Size:
8
9
10
11
12
Description
- Composite fine-gauge knit is highly dexterous
- Cut-resistant, abrasion resistant, puncture resistant
- Polyurethane palm coating provides secure grip and tactility
- Ideal for glass handling, non-marring gloves will not leave residue, smudges or fingerprints
- Dipped over an ergonomic hand form for a natural, comfortable fit
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE |
Coating Material | Polyurethane |
Color | Cream, Gray |
Cut Resistance Rating | ANSI A4 |
Material | Aramid Fiber, Silica |
Product Type | Cut-resistant Gloves |
Size | 12 |
EN388 Standard | EN 388:4X31B |
For Use With (Application) | automotive, light Metal stamping, fabrication, small parts handling assembly, Glass handling, sheet Metal work |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction