Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Dexterity™ Nitrile Dipped Work Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Nitrile dipped palm coating offers abrasion and puncture resistance
- An additive in the coating makes gloves 100% biodegradable
- Seamles knit cotton shell is comfortable and flexible
- CFIA compliant
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Blue, White |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Size | 6 |
For Use With (Application) | Automotive Assembly, Maintenance, and Metal Stamping |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction