Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Protex™ Tapered Cut-Resistant Sleeves
Click to view available options
Color:
Green
Red
White
Yellow
Length (English):
18 in.
22 in.
Size:
Small
Medium
Large
X-Large
Includes:
Elastic biceps
Thumb hole, elastic biceps
Specifications
Size | Medium |
Construction | 2-ply, flame resistant Protex™ Yarn |
Material | Modacrylic Fiber |
Color | Yellow |
Cuff Style | Knit |
For Use With (Application) | Metal handling, automotive, Metal fabrication |
Includes | Elastic biceps |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction