Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ TenActiv™ String Knit Cut-Resistant Gloves, Foam Nitrile Coating
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- TenActiv™ yarn is comfortable, breathable and will not absorb sweat/moisture
- 13-gauge knit offers great balance between high dexterity and high abrasion resistance
- Foam nitrile palm coating provides good grip for lightly oiled parts
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Touch screen compatible
- ASTM ANSI Cut Level 4
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Nitrile Foam |
Color | Black |
Cut Resistance Rating | ANSI A2 |
Material | Composite Fiber |
Product Type | Cut-resistant Gloves |
Size | 8 |
For Use With (Application) | Handling sharp objects, Glass plants, construction, automotive industry, aerospace industry, Metal fabrication, Metal stamping |
Glove Cuff Style | Knit |
Model | STAFGFNT/8 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction