Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Superslip Cover Slips
Make your automatic cover slip machines run smoothly
Specifications
Product Type | Superslip Cover Slip |
---|---|
Shape | Rectangle |
Material | Glass |
Width (Metric) | 24 mm |
Quantity | 1 oz./Pk. |
Catalog Number | Dimensions (L x W) | Product Type | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W) | Product Type | Thickness (Metric) | Price | Quantity & Availability | ||||
12-545-88P
|
24 x 50 mm | Superslip Cover Slip | #1 (0.13 to 0.16 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
22-037-298P
|
24 x 50 mm | Superslip Cover Slip | #1.5 (0.16 to 0.19 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Built-in moisture resistance
- Excellent for use in humid environments
Specifications
Superslip Cover Slip | |
Glass | |
1 oz./Pk. |
Rectangle | |
24 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title