Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Flammables Safety Can Storage Cabinets With Handles- Promotion

Nonslip gripper allows fingertip opening

Manufacturer:  Justrite™ 894500PM

 View more versions of this product

Catalog No. 19-120-2335PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
153.7cm
39.5 in.
45 gal.
Yellow
14.56 in.
37cm
2
Flammable liquid storage and protection
165.1cm
109cm
Can storage cabinet
237 lb.
60.5 in.
CR Steel
100.3cm
FM, NFPA, OSHA
18 in.
45.7cm
Manual Close
2
65 in.
43 in.
Epoxy, Polyester
U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents
108kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit