Justrite™ Sure-Grip™ EX Flammables Safety Can Storage Cabinets With Handles- Promotion

Nonslip gripper allows fingertip opening

Manufacturer: Justrite™ 896000PM

 View more versions of this product

Catalog No. 19-120-2337PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Width (English) Interior 30.75 in.
    Width (Metric) Interior 78cm
    Certifications/Compliance FM, NFPA, OSHA
    Door Style Manual Close
    No. of Shelves 2
    Height (Metric) 165.1cm
    Height (English) Interior 60.5 in.
    Material CR Steel
    Capacity (English) 60 gal.
    Color Yellow
    Depth (English) 34 in.
    Depth (English) Interior 30.4 in.
    Depth (Metric) 86.4cm
    Depth (Metric) Interior 77.1cm
    No. of Doors 2
    For Use With (Application) Flammable liquid storage and protection
    Height (English) 65 in.
    Width (English) 34 in.
    Width (Metric) 86.4cm
    Surface Coating Epoxy, Polyester
    Type Can storage cabinet
    Includes U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents
    Weight (English) 310 lb.
    Weight (Metric) 141kg
    Height (Metric) Interior 153.7cm
    Dimensions (D x W x H) Interior 30.34 x 30.75 x 60.5 in. (77.1 x 78 x 153.7cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit