Justrite™ Sure-Grip™ EX Flammables Safety Can Storage Cabinets With Handles- Promotion

Nonslip gripper allows fingertip opening

Manufacturer: Justrite™ 893000PM

 View more versions of this product

Catalog No. 19-120-2333PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Weight (English) 231 lb.
    Material CR Steel
    Width (English) Interior 39.5 in.
    Width (Metric) Interior 100.3cm
    Capacity (English) 30 gal.
    Certifications/Compliance FM, NFPA, OSHA
    Color Yellow
    Depth (English) Interior 14.56 in.
    Depth (Metric) 45.7cm
    Depth (Metric) Interior 37cm
    Door Style Manual Close
    No. of Doors 2
    No. of Shelves 1
    For Use With (Application) Flammable liquid storage and protection
    Height (English) 44 in.
    Height (Metric) 112cm
    Width (English) 43 in.
    Surface Coating Epoxy, Polyester
    Includes U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents
    Height (English) Interior 39.62 in.
    Weight (Metric) 105kg
    Height (Metric) Interior 100.6cm
    Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in. (37 x 100.3 x 100.6cm)
    Depth (English) 18 in.
    Width (Metric) 109cm
    Type Can storage cabinet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit