Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, Extended Length
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
100 to 1250 μL
1000 μL
Sterility:
Non-sterile
Sterile
Packaging:
Bulk
Hinged Rack
Reload
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered

Specifications
Specifications
Volume (Metric) | 1000 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Natural |
Rack Color | Blue |
Autoclavable | Autoclavable |
Precision | 0.2 to 0.6% |
Accuracy | 0.6 to 1.0% |
Length (English) | 3.5 in. |
Length (Metric) | 89 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction