Learn More
Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series

The Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain Series offer a greener solution for laboratory researchers in biotech, pharma, and forensics. The tubes are made from biobased polypropylene allocated on a mass balance basis derived from second-generation waste and residue oils.
$28.25 - $55.13
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Natural |
Material | Polypropylene Resin |
Sterility | Non-sterile |
Graduated | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
01-182-573
![]() |
Thermo Scientific™
3400DLB |
0.6 mL |
Pack of 1000 for $55.13
Case of 10 PK for $551.25
|
|
|||||
01-182-574
![]() |
Thermo Scientific™
3401DLB |
1.5 mL |
Pack of 500 for $28.25
Case of 10 PK for $282.45
|
|
|||||
01-182-575
![]() |
Thermo Scientific™
3402DLB |
2 mL |
Pack of 500 for $34.97
Case of 10 PK for $349.65
|
|
|||||
Description
We are committed to designing our products with the environment in mind. The DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, are ideal for general lab researchers in biotech, pharma, and forensics who need to ensure nucleic acid integrity in precious samples and are looking for more sustainable products.
DNA integrity is critical for any genomics workflow, and scientists rely on products to help reduce loss of sample DNA. Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes are designed without the use of per- and polyfluoroalkyl substances (PFAS) to help minimize DNA sample loss.
The polypropylene used in the DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, consists of ISCC PLUS–certified, second-generation, biobased material. The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.
By choosing these more sustainable tubes, customers can reduce their carbon footprint, support their Scope 3 emission reduction targets, and contribute to a circular economy, all while maintaining the same performance standards as fossil fuel–based alternatives.
Specifications
Autoclavable | |
Polypropylene Resin | |
Yes | |
Cylindrical | |
Conical | |
Less waste, renewable material |
Natural | |
Non-sterile | |
Snap Cap | |
PCR Ready | |
Microcentrifuge Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.