Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ M3600 Series Compound Microscopes: Monocular Products for Science Education

New look and “student proof” design with curved handle, variable LED illumination and rounded stage.

Manufacturer:  Swift™ M3602C4

 View more versions of this product

Catalog No. S19617H

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Ideal for high schools and other grade levels.

  • One-piece eyetube and illuminator are tamperproof
  • Locked-on eyepieces, objectives and spring loaded“one touch”stage clips
  • Plastic iris diaphragm shield protects iris
  • Slip clutch system protects against over-focusing
  • Unique“C-wrench”gives teachers control of focus tension
  • Separate coarse and fine focus for easy use, simple servicing and teaching
  • Cord holder on corded models provides a neat and easy method of cord containment
  • Inward-facing (reversed) nosepiece allows user clear access to stage for slide manipulation
  • All-metal internal parts assure long-term durability
  • Energy efficient, variable LED provides white light with virtually no heat
  • Extra bright LED lasts up to 50,000 hours between replacements for minimum maintenance and downtime
  • Rechargeable cordless models allow up to 50 hours of use on a single 8-hour charge
  • Optional add-on mechanical stage available for models with standard stage clips
  • Lead-free objectives

Warranty and Services

Limited lifetime warranty on microscopes. One-year limited warranty on camera.

Specifications

Specifications

Education
36.2cm
110/220V
Mechanical
4xD, 10xD, 40xRD, 100xRD achromatic
4xD, 10xD, 40xRD, 100xRD achromatic
High school and other
Cordless LED with dimmer switch
23.8kg
Limited lifetime
14.25 in.
Built-in LED battery charge indicator, American plug
Coarse and fine
1.25 N.A. Abbe spiral
Iris
10X, 18mm widefield
Monocular
3-position reversed
10.8 lb.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit