Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ M10T-BTW1 Series Digital Tablet Compound Microscopes Products for Science Education

Combination of compound microscope with Integrated digital tablet.

Manufacturer:  Swift™ M10TBTW1MP

 View more versions of this product

Catalog No. S22238


Add to cart

Description

Description

  • Tablet screen to view and share images live on screen
  • Optical and mechanical precision allows for easy use, viewing and durablitly
  • Pre-loaded Motic Apps
  • Ergonomic Siedentopft binocular head
  • Coaxial focusing
  • Integrated carry handle
  • Built-in low-drive mechanical stage
  • LCD touch tablet screen (8 in.)
  • Built-in camera, HDMI output, Wifi interface
  • Camera chip size; 1/2.5 in.
     
Specifications

Specifications

Digital tablet compound microscope
LCD
Binocular
Multi-phase
LED
USB: 1280 x720/1280x 1024 preview mode, 2592x1944 (5MP) still imageWifi: 1280 x960 preview mode, 1280 x960 (1.3MP) still image
Abbe 1.25 N.A.
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit