Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ Forensic-Comparison Microscope With Digital Tablet Screen Products for Science Education

The Swift Forensic-Comparison Microscope with Digital Tablet Screen represents the latest in digital forensic-comparison applications. You can use it in the classroom as a comparison microscope or with a tablet to share images.

Manufacturer:  Swift™ M3FBTW2

Catalog No. S23869


Add to cart

Description

Description

Comparison Microscope includes:
  • Trinocular head with port for easy camera attachment
  • Micro 4XD, 10XD, 40XRD, and Macro 1X objectives
  • 10XD, 18mm eyepieces
  • Cordless, Top and Bottom LED illumination
Tablet Specifications:
  • LCD Android tablet with 1280 X800 screen resolution, 25.4cm (10 in.)
  • Connections: WiFi, mini HDMI, micros SD card slot
  • 5.0MP sensor
  • 5.0MP capture image resolution
  • HDMI 1080
  • Android operating system
  • WiFi: WiFi output (802.1/ab/g/n supporting both hot-spot mode or using existing network)
  • Pre-loaded optimized MotiConnect App
  • Supplied with Motic Images Plus software for Mac and PC
  • Built-in Motic Hub allows for wireless sharing
Specifications

Specifications

Microscope
LCD
Limited lifetime on microscope excluding cord, fuse, bulb; One-year limited on tablet
Trinocular
4XD, 10XD, 40XRD, 1X macro
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit