Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Swift™ SM100 LED Stereo Microscopes
Durable, versatile design is ideal for high school and college instruction.
Supplier: Swift™ SM101
Description
A new look to the Swift Stereo line, the SM100 series offers an afordable stereo microscope with three different binocular head options with varying magnification. A variety of student-proof features make it perfect for teaching applications.
- Energy-efficient variable LED illumination with five light-setting options
- Right eyepiece diopter focusing adjustment
- “One-touch” spring-loaded stage clip
- Built-in handle encourages proper handling
- “Slip-clutch” focusing system protects against over-focusing
- Locked-on eyepieces and stage clips assure that the parts remain on the scope
- Unique C-wrench gives teacher sole control over focus tension
- Cord-hanger allows for safe and hassle-free cord storage
- Reversible black-and-white and frosted stage plates are included
- Interlocked eyepiece tubes with diopter for increased focus acuity
- Side magnification changer
- Eyeshields can be used on eyepieces to reduce ambient light
- Synthetic gear lubricant ensures smooth operation of all gears over a wide range of temperatures
- Light settings: turret, top, bottom, simultaneous turret and bottom or simultaneous top and bottom
- Corded or cordless stand
- Eyepieces: W10X, 20mm
Order Info
Dimensions: 12L x 8W x 13 in.H (30.5 x 20.3 x 33cm)
Warranty and Services
Limited lifetime on all defective parts and workmanship
Specifications
31.75 cm | |
Reversible black and white and frosted stage plates, Vinyl dust cover, eyeshields and Instruction manual | |
19.05 cm | |
10X, 30X | |
30.5 cm | |
4.5 kg | |
Lifetime | |
Binocular | |
W10X/20 mm |
12.5 in. | |
7.5 in. | |
Rack and pinion with slip clutch | |
12 in. | |
10 lb. | |
12 x 7.5 x 12.5 in. (30.5 x 19.05 x 31.75 cm) | |
Stereo Microscope | |
LED | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction