Learn More
BUCHI SyncorePlus Polyvap Parallel Evaporator System

SyncorePlus Polyvap allows fast evaporation of up to 96 samples in parallel to residue. In a system with the V-300 and I-300 Pro, the SyncorePlus is upgraded to a fully-automated instrument. Includes S-Condenser, V-300 vacuum pump with secondary condenser, I-300 Pro interface, and F-308 chiller.
Supplier: BUCHI 11SQP3S000121
Description
- Save time and increase efficiency by evaporating multiple samples with volumes ranging from 0.5 mL to 500 mL
- Compatible with BUCHI’s Polyvap glass tubes of all sizes in 4, 6, and 12 rack positions
- Third party test tubes are compatible with 24, 48, and 96 position racks
Specifications
50/60 Hz | |
Multi-Sample Evaporation | |
115 V | |
SyncorePlus Polyvap | |
EasyFill R-12 Polyvap | |
520 x 500 x 325 mm |
60 to 400 rpm | |
12 x 125 mL | |
30 kg | |
20°C to 100°C | |
1250 W |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.