Thermo Scientific™ Syncronis™ Amino LC Columns Available on GSA/VA Contract for Federal Government customers only.

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ Amino LC Columns.

Manufacturer: Thermo Scientific™ 97705103030

 View more versions of this product

Catalog No. 97-705-103030

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Column Format Analytical Column
    Diameter (Metric) 3mm
    Max. Pressure 400bar
    Particle Size 5µm
    pH 2 to 8
    Stationary Phase Amino
    Length (Metric) 100mm
    USP Type L8
    Endcapped Yes
    Column Type Normal-Phase/HILIC
    For Use With HILIC
    Surface Area 320m²/g
    Carbon Load 4%
    Packing Material Spherical, fully porous ultrapure silica
    Temperature 60°C
    Pore Size 100Å
    Type Analytical Column

    Improve the consistency and reliability of your liquid chromatography (LC) separations with Thermo Scientific™ Syncronis™ Amino LC Columns. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

    High surface area silica, dense stationary phase coverage and double end-capping minimize secondary interactions and ensure reproducible high-resolution separations.

    Highly Reproducible Separations

    • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.

    Excellent Peak Shapes for Enhanced Resolution and Sensitivity

    • Dense surface coverage of silica minimizes secondary interactions and peak tailing
    • Double endcapped for extra surface coverage

    Exceptional Column-to-Column Consistency

    • Manufactured, packed and tested in ISO-9000-accredited facilities
    • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
    • Enhanced automated packing process

    Excellent Performance in Four Modes

    • Aminopropyl phase performs well in reversed phase, normal phase, weak ion exchange and HILIC modes

    Available in Three Particle Sizes

    • 1.7µm for rapid ultrahigh-performance LC (UHPLC) separations
    • 3µm and 5µm for more traditional HPLC analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit